Sprocket, Stock Plain Bore, 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth

  • Mfr # 40B10H X 1/2 MPB

  • Zoro # G2680365


product price: $10.79
/ea

Key Features

Industry Chain Size
40
Material
Steel
Number of Teeth - Sprockets
10
Number of Teeth
10
Bore Dia. - Sprockets
1/2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40B10H X 1/2 MPB
Zoro #
G2680365
UPC #
888569095947
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Bore Dia. (In.)
1/2
Pitch Dia.
0.5 in
Hub Dia.
1.25 in
Length through Bore
7/8 in
Length through Bore (In.)
7/8
Outside Dia. (In.)
1.850
Hub Dia. (In.)
1-1/4
Pitch Dia. (In.)
0.500
Hub Diameter
1 1/4 in
Outside Diameter
1.84 in
Maximum Bore Diameter
3/4 in
Bore Diameter
1/2 in
Pitch Diameter
1.618 in
Tooth Width
0.284 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
10
Number of Teeth
10
Bore Type
Stock Plain Bore
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
40
Sprocket Hub Type
B Hub Type
ANSI Sprocket Number
40
Sprocket Bore Type
Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Plain Bore
For Use With
Roller Chain
Max. Bore - Sprockets
3/4 in
Temp. Range (F)
-50 to +500° F
Pitch
1/2"
Industry Chain Pitch
1/2 in
For Chain Pitch
1/2 in
Number of Set Screws
0
Hub Type
One-Sided Hub
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Hub Projection
0.591 in
Finish
Black Oxide

Description

Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 10, Outside Diameter 1.84 in, Pitch Diameter 1.618 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, Hub Diameter 1 1/4 in, Hub Projection 0.591 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.