Sprocket, Stock Plain Bore, 40 Chain Size, 1/2 Bore Dia., 11 # of Teeth

  • Mfr # 40B11H X 1/2 MPB

  • Zoro # G2680356


product price:  $11.49
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
11
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40B11H X 1/2 MPB
Zoro #
G2680356
UPC #
888569095954
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Pitch Dia. (In.)
0.500
Bore Dia. (In.)
1/2
Hub Dia. (In.)
1-3/8
Outside Dia. (In.)
2.008
Length through Bore (In.)
7/8
Pitch Dia.
0.5 in
Length through Bore
7/8 in
Hub Dia.
1.375 in
Outside Diameter
2 in
Maximum Bore Diameter
7/8 in
Pitch Diameter
1.775 in
Bore Diameter
1/2 in
Hub Diameter
1 3/8 in
Tooth Width
0.284 in

Details

Number of Teeth - Sprockets
11
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Plain Bore
ANSI Sprocket Number
40
Max. Bore - Sprockets
7/8 in
Number of Teeth
11
For Use With
Roller Chain
Type
Plain Bore
Sprocket Hub Type
B Hub Type
Item
Sprocket
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Stock Plain Bore
Pitch
1/2"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1/2 in
Chain Number
40
Standards
ANSI B29.1, BIS
For Chain Pitch
1/2 in
Teeth Heat Treatment
Hardened Teeth
Hub Type
One-Sided Hub
Hub Projection
0.591 in
Finish
Black Oxide
For Number of Strands
Single
Number of Set Screws
0

Description

Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 11, Outside Diameter 2 in, Pitch Diameter 1.775 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, Hub Diameter 1 3/8 in, Hub Projection 0.591 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.