Sprocket, Stock Plain Bore, 40 Chain Size, 1/2 Bore Dia., 15 # of Teeth

  • Mfr # 40B15H X 1/2 MPB

  • Zoro # G2680310


product price:  $12.59
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40B15H X 1/2 MPB
Zoro #
G2680310
UPC #
888569095992
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
3 in
Pitch Dia. (In.)
0.500
Length through Bore (In.)
7/8
Hub Dia. (In.)
1-13/16
Pitch Dia.
0.5 in
Outside Dia. (In.)
2.638
Bore Dia. (In.)
1/2
Length through Bore
7/8 in
Hub Dia.
1.813 in
Maximum Bore Diameter
1 1/4 in
Pitch Diameter
2.405 in
Bore Diameter
1/2 in
Hub Diameter
1 13/16 in
Tooth Width
0.284 in
Outside Diameter
2.65 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth
15
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore - Sprockets
1 1/4 in
For Use With
Roller Chain
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Plain Bore
Item
Sprocket
Material
Steel
ANSI Sprocket Number
40
Type
Plain Bore
Pitch
1/2"
Temp. Range (F)
-50 to +500° F
Bore Type
Stock Plain Bore
Industry Chain Pitch
1/2 in
Chain Number
40
Hub Type
One-Sided Hub
For Chain Pitch
1/2 in
Finish
Black Oxide
Number of Set Screws
0
For Number of Strands
Single
Hub Projection
0.591 in
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS

Description

Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 15, Outside Diameter 2.65 in, Pitch Diameter 2.405 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, Hub Diameter 1 13/16 in, Hub Projection 0.591 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.