Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, Stock Plain Bore, 40 Chain Size, 5/8 Bore Dia., 21 # of Teeth

  • Mfr # 40B21H X 5/8 MPB

  • Zoro # G1950840


product price: $21.79
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
21
Material
Steel
Bore Dia. - Sprockets
5/8 Inch
Number of Teeth
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B21H X 5/8 MPB
Zoro #
G1950840
UPC #
888569096050
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
4 in
Bore Dia. (In.)
5/8
Pitch Dia.
0.5 in
Hub Dia.
2.75 in
Length through Bore
1 in
Length through Bore (In.)
1
Hub Dia. (In.)
2-3/4
Pitch Dia. (In.)
0.500
Outside Dia. (In.)
3.622
Maximum Bore Diameter
1 7/8 in
Hub Diameter
2 3/4 in
Tooth Width
0.284 in
Bore Diameter
5/8 in
Outside Diameter
3.62 in
Pitch Diameter
3.355 in

Details

Item
Sprocket
Number of Teeth - Sprockets
21
Material
Steel
Number of Teeth
21
Bore Type
Stock Plain Bore
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
40
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore - Sprockets
1 7/8 in
Type
Plain Bore
For Use With
Roller Chain
ANSI Sprocket Number
40
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Plain Bore
Pitch
1/2"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1/2 in
Hub Type
One-Sided Hub
Number of Set Screws
0
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Hub Projection
0.716 in
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
For Chain Pitch
1/2 in

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/8 in, Number of Teeth 21, Outside Diameter 3.62 in, Pitch Diameter 3.355 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, Hub Diameter 2 3/4 in, Hub Projection 0.716 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.