Sprocket, Stock Plain Bore, 40 Chain Size, 5/8 Bore Dia., 22 # of Teeth

  • Mfr # 40B22H X 5/8 MPB

  • Zoro # G0412380


product price: $22.79
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
22
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B22H X 5/8 MPB
Zoro #
G0412380
UPC #
888569096067
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
4 in
Pitch Dia.
0.5 in
Bore Dia. (In.)
5/8
Pitch Dia. (In.)
0.500
Length through Bore (In.)
1
Hub Dia. (In.)
2-7/8
Outside Dia. (In.)
3.780
Length through Bore
1 in
Hub Dia.
2.875 in
Maximum Bore Diameter
1 7/8 in
Pitch Diameter
3.513 in
Hub Diameter
2 7/8 in
Tooth Width
0.284 in
Outside Diameter
3.78 in
Bore Diameter
5/8 in

Details

Number of Teeth - Sprockets
22
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item
Sprocket
Type
Plain Bore
For Use With
Roller Chain
ANSI Sprocket Number
40
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore - Sprockets
1 7/8 in
Material
Steel
Sprocket Bore Type
Plain Bore
Number of Teeth
22
Temp. Range (F)
-50 to +500° F
Pitch
1/2"
Bore Type
Stock Plain Bore
Industry Chain Pitch
1/2 in
Chain Number
40
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Hub Type
One-Sided Hub
Standards
ANSI B29.1, BIS
For Chain Pitch
1/2 in
Hub Projection
0.716 in
Finish
Black Oxide
Number of Set Screws
0

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/8 in, Number of Teeth 22, Outside Diameter 3.78 in, Pitch Diameter 3.513 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, Hub Diameter 2 7/8 in, Hub Projection 0.716 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.