Sprocket, Stock Plain Bore, 40 Chain Size, 5/8 Bore Dia., 23 # of Teeth

  • Mfr # 40B23H X 5/8 MPB

  • Zoro # G0027347


product price: $24.89
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
23
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40B23H X 5/8 MPB
Zoro #
G0027347
UPC #
888569096074
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
4 in
Bore Dia. (In.)
5/8
Hub Dia. (In.)
3
Outside Dia. (In.)
3.937
Length through Bore (In.)
1
Pitch Dia.
0.5 in
Pitch Dia. (In.)
0.500
Length through Bore
1 in
Hub Dia.
3.0 in
Maximum Bore Diameter
2 in
Pitch Diameter
3.672 in
Tooth Width
0.284 in
Hub Diameter
3 in
Outside Diameter
3.94 in
Bore Diameter
5/8 in

Details

Number of Teeth - Sprockets
23
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Type
Plain Bore
For Use With
Roller Chain
Sprocket Hub Type
B Hub Type
Number of Teeth
23
ANSI Sprocket Number
40
Item
Sprocket
Sprocket Bore Type
Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore - Sprockets
2 in
Material
Steel
Pitch
1/2"
Temp. Range (F)
-50 to +500° F
Bore Type
Stock Plain Bore
Industry Chain Pitch
1/2 in
Chain Number
40
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.716 in
Number of Set Screws
0
Standards
ANSI B29.1, BIS
Hub Type
One-Sided Hub
Finish
Black Oxide
For Chain Pitch
1/2 in

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 in, Number of Teeth 23, Outside Diameter 3.94 in, Pitch Diameter 3.672 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.716 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.