Sprocket, Stock Plain Bore, 50 Chain Size, 5/8 Bore Dia., 12 # of Teeth

  • Mfr # 50B12H X 5/8 MPB

  • Zoro # G2680259


product price:  $16.29
/ea

Key Features

Industry Chain Size
50
Material
Steel
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
5/8 Inch
Number of Teeth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B12H X 5/8 MPB
Zoro #
G2680259
UPC #
888569101730
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Bore Dia. (In.)
5/8
Pitch Dia.
0.625 in
Hub Dia.
1.984 in
Length through Bore
1 in
Pitch Dia. (In.)
0.625
Length through Bore (In.)
1
Outside Dia. (In.)
2.717
Hub Dia. (In.)
1-61/62
Tooth Width
0.343 in
Pitch Diameter
2.415 in
Bore Diameter
5/8 in
Hub Diameter
2 in
Outside Diameter
2.71 in
Maximum Bore Diameter
1 1/4 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
12
Number of Teeth
12
Bore Type
Stock Plain Bore
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
50
Max. Bore - Sprockets
1 1/4 in
Sprocket Hub Type
B Hub Type
Type
Plain Bore
For Use With
Roller Chain
ANSI Sprocket Number
50
Sprocket Bore Type
Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Industry Chain Pitch
5/8 in
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
5/8 in
Number of Set Screws
0
Hub Type
One-Sided Hub
Hub Projection
0.657 in
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Finish
Black Oxide

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 12, Outside Diameter 2.71 in, Pitch Diameter 2.415 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, Hub Diameter 2 in, Hub Projection 0.657 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.