Sprocket, Stock Plain Bore, 50 Chain Size, 5/8 Bore Dia., 16 # of Teeth

  • Mfr # 50B16H X 5/8 MPB

  • Zoro # G1950825


product price: $17.59
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
16
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B16H X 5/8 MPB
Zoro #
G1950825
UPC #
888569101778
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
4 in
Pitch Dia. (In.)
0.625
Length through Bore (In.)
1
Bore Dia. (In.)
5/8
Outside Dia. (In.)
3.504
Pitch Dia.
0.625 in
Hub Dia. (In.)
2-1/2
Length through Bore
1 in
Hub Dia.
2.5 in
Maximum Bore Diameter
1 3/4 in
Outside Diameter
3.52 in
Bore Diameter
5/8 in
Pitch Diameter
3.204 in
Tooth Width
0.343 in
Hub Diameter
2 1/2 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
ANSI Sprocket Number
50
For Use With
Roller Chain
Item
Sprocket
Sprocket Hub Type
B Hub Type
Max. Bore - Sprockets
1 3/4 in
Material
Steel
Type
Plain Bore
Number of Teeth
16
Sprocket Bore Type
Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
5/8"
Temp. Range (F)
-50 to +500° F
Bore Type
Stock Plain Bore
Industry Chain Pitch
5/8 in
Chain Number
50
Finish
Black Oxide
For Chain Pitch
5/8 in
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Number of Set Screws
0
For Number of Strands
Single
Hub Projection
0.657 in
Hub Type
One-Sided Hub

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/4 in, Number of Teeth 16, Outside Diameter 3.52 in, Pitch Diameter 3.204 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.657 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.