Sprocket, Stock Plain Bore, 60 Chain Size, 1 Bore Dia., 24 # of Teeth

  • Mfr # 60B24H X 1 MPB

  • Zoro # G0027207


product price: $62.09
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
24
Bore Dia. - Sprockets
1 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B24H X 1 MPB
Zoro #
G0027207
UPC #
888569108562
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 Inch
Outside Dia.
6 in
Pitch Dia.
0.75 in
Bore Dia. (In.)
1
Outside Dia. (In.)
6.142
Hub Dia. (In.)
4
Pitch Dia. (In.)
0.750
Length through Bore (In.)
1-1/4
Length through Bore
1 1/4 in
Hub Dia.
4.0 in
Hub Diameter
4 in
Pitch Diameter
5.746 in
Bore Diameter
1 in
Outside Diameter
6.15 in
Tooth Width
0.459 in
Maximum Bore Diameter
2 3/4 in

Details

Number of Teeth - Sprockets
24
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item
Sprocket
Material
Steel
Max. Bore - Sprockets
2 3/4 in
For Use With
Roller Chain
Type
Plain Bore
ANSI Sprocket Number
60
Number of Teeth
24
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Plain Bore
Pitch
3/4"
Temp. Range (F)
-50 to +500° F
Bore Type
Stock Plain Bore
Industry Chain Pitch
3/4 in
Chain Number
60
Standards
ANSI B29.1, BIS
For Chain Pitch
3/4 in
Number of Set Screws
0
Finish
Black Oxide
Hub Type
One-Sided Hub
For Number of Strands
Single
Hub Projection
0.791 in
Teeth Heat Treatment
Hardened Teeth

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 24, Outside Diameter 6.15 in, Pitch Diameter 5.746 in, Bore Type Plain, Chain Number 60, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 0.791 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/4 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.