Sprocket, Stock Plain Bore, 60 Chain Size, 3/4 Bore Dia., 11 # of Teeth

  • Mfr # 60B11H X 3/4 MPB

  • Zoro # G3464776


product price: $12.79
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
11
Material
Steel
Number of Teeth
11
Bore Dia. - Sprockets
3/4 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B11H X 3/4 MPB
Zoro #
G3464776
UPC #
888569108432
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
3 in
Bore Dia. (In.)
3/4
Pitch Dia.
0.75 in
Hub Dia.
2.063 in
Length through Bore
1 1/4 in
Length through Bore (In.)
1-1/4
Outside Dia. (In.)
2.992
Pitch Dia. (In.)
0.750
Hub Dia. (In.)
2-1/16
Hub Diameter
2 1/16 in
Pitch Diameter
2.663 in
Outside Diameter
3 in
Tooth Width
0.459 in
Bore Diameter
3/4 in
Maximum Bore Diameter
1 5/16 in

Details

Item
Sprocket
Number of Teeth - Sprockets
11
Material
Steel
Number of Teeth
11
Bore Type
Stock Plain Bore
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
60
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore - Sprockets
1 5/16 in
ANSI Sprocket Number
60
Type
Plain Bore
Sprocket Bore Type
Plain Bore
Sprocket Hub Type
B Hub Type
For Use With
Roller Chain
Temp. Range (F)
-50 to +500° F
Pitch
3/4"
Industry Chain Pitch
3/4 in
Number of Set Screws
0
Standards
ANSI B29.1, BIS
For Chain Pitch
3/4 in
Teeth Heat Treatment
Hardened Teeth
Hub Type
One-Sided Hub
Finish
Black Oxide
For Number of Strands
Single
Hub Projection
0.791 in

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 5/16 in, Number of Teeth 11, Outside Diameter 3 in, Pitch Diameter 2.663 in, Bore Type Plain, Chain Number 60, Finish Black Oxide, Hub Diameter 2 1/16 in, Hub Projection 0.791 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/4 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.