Sprocket, Stock Plain Bore, 60 Chain Size, 3/4 Bore Dia., 12 # of Teeth

  • Mfr # 60B12H X 3/4 MPB

  • Zoro # G1950807


product price: $15.09
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B12H X 3/4 MPB
Zoro #
G1950807
UPC #
888569108449
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
3 in
Hub Dia. (In.)
2-3/8
Length through Bore (In.)
1-1/4
Outside Dia. (In.)
3.268
Pitch Dia. (In.)
0.750
Bore Dia. (In.)
3/4
Pitch Dia.
0.75 in
Length through Bore
1 1/4 in
Hub Dia.
2.375 in
Maximum Bore Diameter
1 3/8 in
Hub Diameter
2 3/8 in
Outside Diameter
3.25 in
Bore Diameter
3/4 in
Pitch Diameter
2.898 in
Tooth Width
0.459 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Plain Bore
ANSI Sprocket Number
60
Max. Bore - Sprockets
1 3/8 in
Item
Sprocket
Type
Plain Bore
For Use With
Roller Chain
Number of Teeth
12
Bore Type
Stock Plain Bore
Pitch
3/4"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
3/4 in
Chain Number
60
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
For Number of Strands
Single
Hub Type
One-Sided Hub
Standards
ANSI B29.1, BIS
For Chain Pitch
3/4 in
Hub Projection
0.791 in
Number of Set Screws
0

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 12, Outside Diameter 3.25 in, Pitch Diameter 2.898 in, Bore Type Plain, Chain Number 60, Finish Black Oxide, Hub Diameter 2 3/8 in, Hub Projection 0.791 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/4 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.