Sprocket, Stock Plain Bore, 60 Chain Size, 3/4 Bore Dia., 13 # of Teeth

  • Mfr # 60B13H X 3/4 MPB

  • Zoro # G1950798


product price:  $18.39
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B13H X 3/4 MPB
Zoro #
G1950798
UPC #
888569108456
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
3 in
Pitch Dia. (In.)
0.750
Bore Dia. (In.)
3/4
Outside Dia. (In.)
3.504
Pitch Dia.
0.75 in
Hub Dia. (In.)
2-11/32
Length through Bore (In.)
1-1/4
Length through Bore
1 1/4 in
Hub Dia.
2.344 in
Hub Diameter
2 3/8 in
Outside Diameter
3.49 in
Pitch Diameter
3.134 in
Bore Diameter
3/4 in
Tooth Width
0.459 in
Maximum Bore Diameter
1 1/2 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Roller Chain
Sprocket Hub Type
B Hub Type
Number of Teeth
13
ANSI Sprocket Number
60
Item
Sprocket
Type
Plain Bore
Max. Bore - Sprockets
1 1/2 in
Sprocket Bore Type
Plain Bore
Material
Steel
Pitch
3/4"
Bore Type
Stock Plain Bore
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
3/4 in
Chain Number
60
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
For Chain Pitch
3/4 in
Standards
ANSI B29.1, BIS
Number of Set Screws
0
Hub Projection
0.791 in
Hub Type
One-Sided Hub

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 13, Outside Diameter 3.49 in, Pitch Diameter 3.134 in, Bore Type Plain, Chain Number 60, Finish Black Oxide, Hub Diameter 2 3/8 in, Hub Projection 0.791 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/4 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.