Sprocket, Stock Plain Bore, 80 Chain Size, 1 Bore Dia., 12 # of Teeth

  • Mfr # 80B12H X 1 MPB

  • Zoro # G0027189


product price: $37.49
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
1 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B12H X 1 MPB
Zoro #
G0027189
UPC #
888569120847
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 Inch
Outside Dia.
4 in
Outside Dia. (In.)
4.331
Hub Dia. (In.)
3-1/8
Pitch Dia.
1 in
Length through Bore (In.)
1-5/8
Bore Dia. (In.)
1
Pitch Dia. (In.)
1.000
Hub Dia.
3.125 in
Length through Bore
1 5/8 in
Outside Diameter
4.33 in
Bore Diameter
1 in
Maximum Bore Diameter
1 7/8 in
Hub Diameter
3 1/8 in
Pitch Diameter
3.864 in
Tooth Width
0.575 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Type
Plain Bore
Sprocket Hub Type
B Hub Type
Max. Bore - Sprockets
1 7/8 in
For Use With
Roller Chain
Item
Sprocket
ANSI Sprocket Number
80
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
12
Sprocket Bore Type
Plain Bore
Material
Steel
Pitch
1"
Temp. Range (F)
-50 to +500° F
Bore Type
Stock Plain Bore
Industry Chain Pitch
1 in
Chain Number
80
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1 in
Standards
ANSI B29.1, BIS
Number of Set Screws
0
Hub Type
One-Sided Hub
Hub Projection
1.05 in
Finish
Black Oxide
For Number of Strands
Single

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/8 in, Number of Teeth 12, Outside Diameter 4.33 in, Pitch Diameter 3.864 in, Bore Type Plain, Chain Number 80, Finish Black Oxide, Hub Diameter 3 1/8 in, Hub Projection 1.05 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 5/8 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.