Sprocket, Stock Plain Bore, 80 Chain Size, 1 Bore Dia., 24 # of Teeth

  • Mfr # 80B24 X 1 MPB

  • Zoro # G0027170


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
24
Bore Dia. - Sprockets
1 Inch
Outside Dia.
8 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B24 X 1 MPB
Zoro #
G0027170
UPC #
888569120892
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 Inch
Outside Dia.
8 in
Length through Bore (In.)
1-3/4
Bore Dia. (In.)
1
Hub Dia. (In.)
4-1/4
Pitch Dia.
1 in
Outside Dia. (In.)
8.189
Pitch Dia. (In.)
1.000
Length through Bore
1 3/4 in
Hub Dia.
4.25 in
Pitch Diameter
7.661 in
Bore Diameter
1 in
Hub Diameter
4 1/4 in
Outside Diameter
8.2 in
Maximum Bore Diameter
2 3/4 in
Tooth Width
0.575 in

Details

Number of Teeth - Sprockets
24
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Max. Bore - Sprockets
2 3/4 in
Material
Steel
Number of Teeth
24
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Roller Chain
ANSI Sprocket Number
80
Type
Plain Bore
Sprocket Bore Type
Plain Bore
Sprocket Hub Type
B Hub Type
Item
Sprocket
Pitch
1"
Bore Type
Stock Plain Bore
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1 in
Chain Number
80
For Number of Strands
Single
Teeth Heat Treatment
Not Hardened
Standards
ANSI B29.1, BIS
Hub Projection
1.175 in
Number of Set Screws
0
For Chain Pitch
1 in
Finish
Black Oxide
Hub Type
One-Sided Hub

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 24, Outside Diameter 8.2 in, Pitch Diameter 7.661 in, Bore Type Plain, Chain Number 80, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 1.175 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/4 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.