Shop TRITAN
See all product information
Create Account
Square Radial Ball Bearing, 1.299 in Bore Dia
- Mfr # FD209 X 1 1/4 SQ
- Zoro # G109925744
product price:Â
$
94.19
/ea
Key Features
Type
Square
Closure
None
Bore Diameter
1.299 in
Bearing Material
52100 Steel
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD209 X 1 1/4 SQ
- Zoro #
- G109925744
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Square
- Closure
- None
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1.299 in
Description
Agricultural Ball Bearing, Disc Harrow Bearing, Square Bore, 1.299-in. Bore Dia., 5-in. OD, 1.685-in. Width
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.