Shop TRITAN
See all product information
Create Account
Square Radial Ball Bearing, Double Sealed Closure, 1-1/2 in Bore Dia
- Mfr # W211PPB3
- Zoro # G709925649
product price:Â
$
80.99
/ea
Key Features
Type
Square
Closure
Double Sealed
Bore Diameter
1-1/2 in
Outside Diameter
100 mm
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W211PPB3
- Zoro #
- G709925649
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Square
- Closure
- Double Sealed
- Bearing Material
- 52100 Steel
- Lubricant Material
- NLGI Grade 2 Multipurpose Bearing Grease
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1-1/2 in
- Outside Diameter
- 100 mm
- Outer Ring Width
- 1.313 in
Description
Agricultural Ball Bearing, Square Bore, Spherical OD, 1.5-in. Bore, 100mm OD, 1.312-in. Outer Ring W, Triple Lip Seals
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.