Shop TRITAN
See all product information
Create Account
Straight Bore Radial Ball Bearing, Double Sealed Closure, 10 mm Bore Dia
- Mfr # SS2200 2RS FM222
- Zoro # G809926027
product price:Â
$
85.85
/ea
Key Features
Type
Straight Bore
Closure
Double Sealed
Bore Diameter
10 mm
Outside Diameter
30 mm
Bearing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS2200 2RS FM222
- Zoro #
- G809926027
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Diameter
- 10 mm
- Outside Diameter
- 30 mm
Details
- Item
- Radial Ball Bearing
- Type
- Straight Bore
- Closure
- Double Sealed
- Bearing Material
- Stainless Steel
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- H1 Food Grade Grease
- System of Measurement
- Metric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.