Shop TRITAN
See all product information
Create Account
Straight Bore Radial Ball Bearing, Double Sealed Closure, 12 mm Bore Dia
- Mfr # 2201 2RS PRX
- Zoro # G209926054
product price:Â
$
21.35
/ea
Key Features
Type
Straight Bore
Closure
Double Sealed
Bore Diameter
12 mm
Outside Diameter
32 mm
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2201 2RS PRX
- Zoro #
- G209926054
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Straight Bore
- Closure
- Double Sealed
- Bearing Material
- 52100 Steel
- Lubricant Material
- NLGI Grade 2 Multipurpose Bearing Grease
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 12 mm
- Outside Diameter
- 32 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.