Shop TRITAN
See all product information
Create Account
Straight Bore Radial Ball Bearing, Open Closure, 25 mm Bore Dia
- Mfr # 1205TN/C3
- Zoro # G309926008
product price:Â
$
17.25
/ea
Key Features
Type
Straight Bore
Closure
Open
Bore Diameter
25 mm
Outside Diameter
52 mm
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1205TN/C3
- Zoro #
- G309926008
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Straight Bore
- Closure
- Open
- Cage Material
- Steel
- Bearing Material
- 52100 Steel
- Lubricant Material
- Light Oil Preservative
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
- ABEC Rating
- ABEC 1
- Number of Rows
- Double Row
- Seal Type
- Open
Dimensions
- Bore Diameter
- 25 mm
- Outside Diameter
- 52 mm
- Outer Ring Width
- 15 mm (Inner Race); 15 mm (Outer Race)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.