
Take Up Unit, Wide Inner Ring Insert, Set Scrw, 1.25-in. Bore, 129mm Overall L , 30mm Housing W
Mfr # UCT207-20
Zoro # G409926939
product price:Â $43.89
/eaKey Features
Bore Dia. (In.)
1-1/4 in
Locking Type
Set Screw
Bearing Type
Ball Bearing
Housing
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCT207-20
Zoro #
G409926939
UPC #
-
Country of Origin
China
Dimensions
Bore Dia. (In.)
1-1/4 in
Details
Item
Take Up Bearing Unit
Locking Type
Set Screw
Bearing Type
Ball Bearing
Housing
Cast Iron
Description
Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.25-in. Bore, 129mm Overall Length , 30mm Housing W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.