
Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 2.4375-in. Bore, 194mm Overall L
Mfr # UCST212-39
Zoro # G609926944
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
2.438 in
Housing
Cast Iron
Locking Type
Set Screw
Bearing Type
Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCST212-39
Zoro #
G609926944
UPC #
-
Country of Origin
China
Dimensions
Bore Dia. (In.)
2.438 in
Details
Item
Take Up Bearing Unit
Housing
Cast Iron
Locking Type
Set Screw
Bearing Type
Ball Bearing
Description
Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 2.4375-in. Bore, 194mm Overall L, 42mm Housing W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.