Taper-Lock Bushing, 11/16inBore dia, Steel
Mfr # 1108 X 11/16
Zoro # G2427400
product price: $11.79
/eaKey Features
Item - Tapered and QD Bushings
Taper-Lock Bushing
Bore Bushing Series
1008 Series
Bore Dia.
0.6875"
Length
0.875 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1108 X 11/16
Zoro #
G2427400
UPC #
888569067289
Country of Origin
China
Dimensions
Bore Dia.
0.6875"
Length
0.875 in
Bore Diameter
11/16 in
Keyway Width
3/16 in
Keyway Height
1/16 in
Overall Diameter
1.5 in
Bolt Circle Diameter
1.45 in
Details
Item - Tapered and QD Bushings
Taper-Lock Bushing
Bore Bushing Series
1008 Series
Item
Taper Lock Bushing
Material
Steel
Includes
(2) Set Screws
Flange Type
Flangeless
Taper
8 Degrees
Bushing Type
Taper Lock
System of Measurement
Inch
For Shaft Type
Keyed
Maximum Torque
1,300 in-lb
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1108, Bore Diameter 11/16 in, Length 0.875 in, Bolt Circle Diameter 1.45 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.5 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.