Taper-Lock Bushing, 1.9inL, 3/4in.Bore dia
Mfr # 1215 X 3/4
Zoro # G2013579
product price: $15.19
/eaKey Features
Item - Tapered and QD Bushings
Taper-Lock Bushing
Bore Bushing Series
1215 Series
Bore Dia.
0.75"
Length
1.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1215 X 3/4
Zoro #
G2013579
UPC #
888569071118
Country of Origin
China
Dimensions
Bore Dia.
0.75"
Length
1.5 in
Bore Diameter
3/4 in
Bolt Circle Diameter
1.75 in
Overall Diameter
1.875 in
Keyway Height
1/16 in
Keyway Width
3/16 in
Details
Item - Tapered and QD Bushings
Taper-Lock Bushing
Bore Bushing Series
1215 Series
Material
Steel
Includes
(2) Set Screws
Item
Taper Lock Bushing
Taper
8 Degrees
Flange Type
Flangeless
System of Measurement
Inch
Bushing Type
Taper Lock
Maximum Torque
3,550 in-lb
For Shaft Type
Keyed
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1215, Bore Diameter 3/4 in, Length 1.5 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.