Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper-Lock Bushing, 2-5/16in.Bore dia, Stl

  • Mfr # 2517 X 2-5/16

  • Zoro # G2012650


product price: $38.19
/ea

Key Features

Item - Tapered and QD Bushings
Taper-Lock Bushing
Bore Bushing Series
2517
Bore Dia.
2 5/16 in
Length
1.75 in
Includes
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2517 X 2-5/16
Zoro #
G2012650
UPC #
888569086259
Country of Origin
China

Dimensions

Bore Dia.
2 5/16 in
Length
1.75 in
Bore Diameter
2 5/16 in
Overall Diameter
3.375 in
Keyway Width
5/8 in
Keyway Height
5/16 in
Bolt Circle Diameter
3.25 in

Details

Item - Tapered and QD Bushings
Taper-Lock Bushing
Bore Bushing Series
2517
Includes
(2) Set Screws
Material
Steel
Item
Taper Lock Bushing
Taper
8 Degrees
Flange Type
Flangeless
System of Measurement
Inch
Bushing Type
Taper Lock
For Shaft Type
Keyed
Maximum Torque
11,300 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 2 5/16 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, Taper 8 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.