Shop TRITAN
See all product information
Create Account
Tapered Bushing, 1.1875-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore
- Mfr # 1310 X 1 3/16
- Zoro # G709924697
product price:Â
$
16.79
/ea
Key Features
Item - Tapered and QD Bushings
Taper Lock Bushing
Bore Bushing Series
1310
Bore Dia.
1.188 in
Length through Bore
1 in
Outside Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1310 X 1 3/16
- Zoro #
- G709924697
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Dia.
- 1.188 in
- Length through Bore
- 1 in
- Outside Diameter
- 2 in
Details
- Item - Tapered and QD Bushings
- Taper Lock Bushing
- Bore Bushing Series
- 1310
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.