Shop TRITAN
See all product information
Create Account
Tapered Bushing, 1.375-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore
- Mfr # 1310 X 1 3/8
- Zoro # G609924773
product price:Â
$
16.79
/ea
Key Features
Item - Tapered and QD Bushings
Taperlock Bushing
Bore Dia.
1-3/8 in
Length through Bore
1 in
Outside Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1310 X 1 3/8
- Zoro #
- G609924773
- UPC #
- -
- Country of Origin
- China
- Item - Tapered and QD Bushings
- Taperlock Bushing
Dimensions
- Bore Dia.
- 1-3/8 in
- Length through Bore
- 1 in
- Outside Diameter
- 2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.