Tapered Bushing, 2-in. Bore Dia., 7-in. Outside Dia., 3.5-in. Length through bore

  • Mfr # 3535 X 2

  • Zoro # G509924743


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Taperlock Bushing
Bore Dia.
2 in
Outside Diameter
7 in
Length through Bore
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3535 X 2
Zoro #
G509924743
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
2 in
Outside Diameter
7 in
Length through Bore
3-1/2 in

Details

Item - Tapered and QD Bushings
Taperlock Bushing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.