
Tapered Roller Bearing, Cone, 1.25-in. Bore Dia., 2.5-in. Outside Dia., 0.771-in. Width
Mfr # 14125A
Zoro # G609925206
product price:Â $19.45
/eaKey Features
Outside Dia. (In.)
2-1/2 in
Bore Dia. (In.)
1-1/4 in
Bearing Width (In.)
0.771 in
Type
Cone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14125A
Zoro #
G609925206
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. (In.)
2-1/2 in
Bore Dia. (In.)
1-1/4 in
Bearing Width (In.)
0.771 in
Details
Item
Tapered Roller Bearing
Type
Cone
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.