
Tapered Roller Bearing, Cone, 2-in. Bore Dia., 4-in. Outside Dia., 0.6875-in. Width
Mfr # 18790
Zoro # G109925263
product price: $31.15
/eaKey Features
Outside Dia. (In.)
4 in
Bore Dia. (In.)
2 in
Bearing Width (In.)
0.6875 in
Type
Cone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18790
Zoro #
G109925263
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. (In.)
4 in
Bore Dia. (In.)
2 in
Bearing Width (In.)
0.6875 in
Details
Item
Tapered Roller Bearing
Type
Cone
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.