
Tapered Roller Bearing, Cone, 2.25-in. Bore Dia., 4.5-in. Outside Dia., 0.9688-in. Width
Mfr # 28682
Zoro # G909925265
product price:Â $27.25
/eaKey Features
Outside Dia. (In.)
4-1/2 in
Bore Dia. (In.)
2-1/4 in
Bearing Width (In.)
0.9688 in
Type
Cone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28682
Zoro #
G909925265
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. (In.)
4-1/2 in
Bore Dia. (In.)
2-1/4 in
Bearing Width (In.)
0.9688 in
Details
Item
Tapered Roller Bearing
Type
Cone
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.