
Tapered Roller Bearing, Cone, 3.3475-in. Bore Dia., 6.695-in. Outside Dia., 1.8375-in. Width
Mfr # 749
Zoro # G409925086
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
6.695 in
Bore Dia. (In.)
3.3475 in
Bearing Width (In.)
1.8375 in
Type
Cone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
749
Zoro #
G409925086
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. (In.)
6.695 in
Bore Dia. (In.)
3.3475 in
Bearing Width (In.)
1.8375 in
Details
Item
Tapered Roller Bearing
Type
Cone
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.