Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101054928
Zoro # G823387231
product price:Â
$
20.29
/ea
Key Features
Bore Diameter
1 3/8 in
Cage Material
Chrome Steel
Outside Diameter
1.052 in
Maximum Temperature
248 Degrees F
Roller Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101054928
- Zoro #
- G823387231
- UPC #
- 888569071699
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 3/8 in
- Outside Diameter
- 1.052 in
- Inside Diameter
- 1.375 in
- Cone Width
- 1.052 in
Details
- Cage Material
- Chrome Steel
- Item
- Tapered Roller Bearing Cone
- Maximum Temperature
- 248 Degrees F
- Roller Material Grade
- AISI 52100
- Internal Clearance
- CN
- Number of Rows
- One
- Ring Material
- Chrome Steel
- Roller Material
- Chrome Steel
- Bore Type
- Cylindrical
- System of Measurement
- Inch
- Series
- TRB
- Ring Material Grade
- AISI 52100
- Industry Number
- 14136A
- Bearing Lubrication
- Relubricateable
Description
Tapered Roller Bearing Cone, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Cage Material Chrome Steel, Cone Width 1.052 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1.052 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.375 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.