Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101056226
Zoro # G823388221
product price:Â
$
32.75
/ea
Key Features
Compatible Cup Manufacturer Part Number
18720
Internal Clearance
CN
Cage Material
Chrome Steel
Ring Material Grade
AISI 52100
Ring Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101056226
- Zoro #
- G823388221
- UPC #
- 888569075550
- Country of Origin
- China
Dimensions
- Inside Diameter
- 2 in
- Cone Width
- 0.687 in
- Outside Diameter
- 0.687 in
- Bore Diameter
- 2 in
Details
- Compatible Cup Manufacturer Part Number
- 18720
- Internal Clearance
- CN
- Item
- Tapered Roller Bearing Cone
- Cage Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- Bore Type
- Cylindrical
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 248 Degrees F
- Roller Material
- Chrome Steel
- System of Measurement
- Inch
- Industry Number
- 18790
- Roller Material Grade
- AISI 52100
- Number of Rows
- One
- Series
- TRB
Description
Tapered Roller Bearing Cone, Bore Diameter 2 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 18720, Cone Width 0.687 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.687 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 2 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.