Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101063329
Zoro # G623388209
product price:Â
$
45.15
/ea
Key Features
Cone Width
1.187 in
Industry Number
39590
Series
TRB
Number of Rows
One
Bore Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101063329
- Zoro #
- G623388209
- UPC #
- 888569092700
- Country of Origin
- China
- Industry Number
- 39590
- Series
- TRB
- Number of Rows
- One
- Bore Type
- Cylindrical
- Ring Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Chrome Steel
- Roller Material
- Chrome Steel
- Item
- Tapered Roller Bearing Cone
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Cage Material
- Chrome Steel
- Internal Clearance
- CN
Description
Tapered Roller Bearing Cone, Bore Diameter 2 5/8 in, Bore Type Cylindrical, Cage Material Chrome Steel, Cone Width 1.187 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1.187 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 2.625 in, Ring Material Grade AISI 52100