Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101084534
Zoro # G023389929
product price:Â
$
24.29
/ea
Key Features
Bore Diameter
1 3/8 in
Bore Type
Cylindrical
Internal Clearance
CN
Series
TRB
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101084534
- Zoro #
- G023389929
- UPC #
- 888569130389
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 3/8 in
- Cone Width
- 1 in
- Outside Diameter
- 1 in
- Inside Diameter
- 1.375 in
Details
- Bore Type
- Cylindrical
- Internal Clearance
- CN
- Series
- TRB
- Item
- Tapered Roller Bearing Cone
- Number of Rows
- One
- System of Measurement
- Inch
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Compatible Cup Manufacturer Part Number
- HM88610
- Industry Number
- HM88649
- Cage Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Chrome Steel
- Roller Material
- Chrome Steel
Description
Tapered Roller Bearing Cone, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM88610, Cone Width 1 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.375 in, Ring Material Grade AISI 52100