Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101053784
Zoro # G423388966
product price:Â
$
6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Outside Diameter
1 11/16 in
Bore Diameter
1 11/16 in
Cup Width
0.375 in
Maximum Temperature
248 Degrees F
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101053784
- Zoro #
- G423388966
- UPC #
- 888569067364
- Country of Origin
- China
- Item
- Tapered Roller Bearing Cup
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Ring Material
- Chrome Steel
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Cup, Bore Diameter 1 11/16 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.375 in, Maximum Temperature 248 Degrees F, Outside Diameter 1 11/16 in, Overall Width 0.375 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100