Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101059627
Zoro # G823388641
product price:Â
$
7.55
/ea
Key Features
Outside Diameter
3 1/4 in
Ring Material Grade
AISI 52100
Ring Material
Chrome Steel
Bore Diameter
3 1/4 in
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101059627
- Zoro #
- G823388641
- UPC #
- 888569122407
- Country of Origin
- China
- Ring Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Cup
- Ring Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
Description
Tapered Roller Bearing Cup, Bore Diameter 3 1/4 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.75 in, Maximum Temperature 248 Degrees F, Outside Diameter 3 1/4 in, Overall Width 0.75 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100