Tapered Roller Bearing Set, 1.5-in. Bore Dia., 3.125-in. Outside Dia., 1.1721-in. Width

  • Mfr # 3490/20

  • Zoro # G209925132


product price:  $69.57
/ea

Key Features

Outside Dia. (In.)
3-1/8 in
Bore Dia. (In.)
1-1/2 in
Bearing Width (In.)
1.1721 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3490/20
Zoro #
G209925132
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
3-1/8 in
Bore Dia. (In.)
1-1/2 in
Bearing Width (In.)
1.1721 in

Details

Item
Tapered Roller Bearing Set

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.