Tapered Roller Bearing Set, 1.625-in. Bore Dia., 3-in. Outside Dia., 0.875-in. Width

  • Mfr # 24780/20

  • Zoro # G609925077


product price: $30.19
/ea

Key Features

Outside Dia. (In.)
3 in
Bore Dia. (In.)
1-5/8 in
Bearing Width (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24780/20
Zoro #
G609925077
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
3 in
Bore Dia. (In.)
1-5/8 in
Bearing Width (In.)
7/8 in

Details

Item
Tapered Roller Bearing Set

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.