Tapered Roller Bearing Set, 1.7812-in. Bore Dia., 80mm Outside Dia., 1.5625-in. Width

  • Mfr # LM603049/14

  • Zoro # G509925245


product price:  $24.95
/ea

Key Features

Bore Dia. (In.)
1.7812 in
Bearing Width (In.)
1-9/16 in
Outside Dia. (mm)
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM603049/14
Zoro #
G509925245
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.7812 in
Bearing Width (In.)
1-9/16 in
Outside Dia. (mm)
80 mm

Details

Item
Tapered Roller Bearing Set

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.