Tapered Roller Bearing Set, 90mm Bore Dia., 147mm Outside Dia., 40mm Width
- Mfr # HM218248/10
- Zoro # G109925270
product price:Â
$
89.79
/ea
Key Features
Bearing Width (In.)
40 mm
Outside Dia. (mm)
147 mm
Bore (mm)
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM218248/10
- Zoro #
- G109925270
- UPC #
- -
- Country of Origin
- China
- Item
- Tapered Roller Bearing Set
- Bore (mm)
- 90 mm
Dimensions
- Bearing Width (In.)
- 40 mm
- Outside Dia. (mm)
- 147 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.