Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060844
Zoro # G023389158
product price:Â
$
9.99
/ea
Key Features
Outside Diameter
40 mm
Series
30000 Series
Ring Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101060844
- Zoro #
- G023389158
- UPC #
- 888569088017
- Country of Origin
- China
- Series
- 30000 Series
- Ring Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Sets
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- System of Measurement
- Metric
- Number of Rows
- One
- Roller Material
- Chrome Steel
- Ring Material
- Steel
- Roller Material Grade
- AISI 52100
- Bore Type
- Tapered
- Industry Number
- 30203
- Bearing Lubrication
- Maintenance-Free
Description
Tapered Roller Bearing Sets, Bore Diameter 17 mm, Bore Type Tapered, Cage Material Steel, Cone Width 13.25 mm, Cup Width 0.433 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 40 mm, Overall Width 13.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric