Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060890
Zoro # G123387245
product price:Â
$
24.89
/ea
Key Features
Ring Material
Steel
Industry Number
30209
Outside Diameter
85 mm
Cone Width
20.75 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101060890
- Zoro #
- G123387245
- UPC #
- 888569088079
- Country of Origin
- China
Dimensions
- Outside Diameter
- 85 mm
- Cone Width
- 20.75 mm
- Cup Width
- 0.629 in
- Bore Diameter
- 45 mm
- Overall Width
- 20.75 mm
Details
- Item
- Tapered Roller Bearing Sets
- Ring Material
- Steel
- Industry Number
- 30209
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Series
- 30000 Series
- Bore Type
- Tapered
- Number of Rows
- One
- Cage Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 45 mm, Bore Type Tapered, Cage Material Steel, Cone Width 20.75 mm, Cup Width 0.629 in, Number of Rows One, Outside Diameter 85 mm, Overall Width 20.75 mm, Ring Material Steel, System of Measurement Metric