Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060913
Zoro # G023388366
product price:Â
$
42.15
/ea
Key Features
Overall Width
23.75 mm
Bore Type
Tapered
Bearing Lubrication
Maintenance-Free
Number of Rows
One
Industry Number
30212
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101060913
- Zoro #
- G023388366
- UPC #
- 888569088109
- Country of Origin
- China
- Bore Type
- Tapered
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- Item
- Tapered Roller Bearing Sets
- Industry Number
- 30212
- Ring Material
- Steel
- System of Measurement
- Metric
- Cage Material
- Steel
- Series
- 30000 Series
Description
Tapered Roller Bearing Sets, Bore Diameter 60 mm, Bore Type Tapered, Cage Material Steel, Cone Width 23.75 mm, Cup Width 0.748 in, Number of Rows One, Outside Diameter 110 mm, Overall Width 23.75 mm, Ring Material Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.