Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060983
Zoro # G923387612
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Cone Width
41 mm
Industry Number
30222
Maximum Temperature
248 Degrees F
Outside Diameter
200 mm
Bore Type
Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101060983
- Zoro #
- G923387612
- UPC #
- 888569088208
- Country of Origin
- China
Dimensions
- Cone Width
- 41 mm
- Outside Diameter
- 200 mm
- Bore Diameter
- 110 mm
- Overall Width
- 41 mm
- Cup Width
- 1.259 in
Details
- Item
- Tapered Roller Bearing Sets
- Industry Number
- 30222
- Maximum Temperature
- 248 Degrees F
- Bore Type
- Tapered
- System of Measurement
- Metric
- Roller Material Grade
- AISI 52100
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Ring Material
- Steel
- Number of Rows
- One
- Roller Material
- Chrome Steel
- Series
- 30000 Series
Description
Tapered Roller Bearing Sets, Bore Diameter 110 mm, Bore Type Tapered, Cage Material Steel, Cone Width 41 mm, Cup Width 1.259 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 200 mm, Overall Width 41 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric