Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061586
Zoro # G523390418
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Cone Width
35 mm
Roller Material Grade
AISI 52100
Overall Width
35 mm
Cup Width
1.023 in
Outside Diameter
160 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061586
- Zoro #
- G523390418
- UPC #
- 888569089120
- Country of Origin
- China
Dimensions
- Cone Width
- 35 mm
- Overall Width
- 35 mm
- Cup Width
- 1.023 in
- Outside Diameter
- 160 mm
- Bore Diameter
- 105 mm
Details
- Item
- Tapered Roller Bearing Sets
- Roller Material Grade
- AISI 52100
- System of Measurement
- Metric
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Roller Material
- Chrome Steel
- Ring Material
- Steel
- Bore Type
- Tapered
- Series
- 30000 Series
- Number of Rows
- One
- Industry Number
- 32021X
- Cage Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 105 mm, Bore Type Tapered, Cage Material Steel, Cone Width 35 mm, Cup Width 1.023 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 160 mm, Overall Width 35 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric