Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062051
Zoro # G423389369
product price:Â
$
94.15
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Number of Rows
One
Overall Width
33.25 mm
Maximum Temperature
248 Degrees F
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101062051
- Zoro #
- G423389369
- UPC #
- 888569089366
- Country of Origin
- China
Dimensions
- Overall Width
- 33.25 mm
- Cone Width
- 33.25 mm
- Outside Diameter
- 130 mm
- Bore Diameter
- 75 mm
- Cup Width
- 1.062 in
Details
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- System of Measurement
- Metric
- Ring Material
- Steel
- Series
- 30000 Series
- Item
- Tapered Roller Bearing Sets
- Roller Material Grade
- AISI 52100
- Cage Material
- Steel
- Roller Material
- Chrome Steel
- Bore Type
- Tapered
- Industry Number
- 32215
Description
Tapered Roller Bearing Sets, Bore Diameter 75 mm, Bore Type Tapered, Cage Material Steel, Cone Width 33.25 mm, Cup Width 1.062 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 130 mm, Overall Width 33.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric