Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086836
Zoro # G023388656
product price:Â
$
11.69
/ea
Key Features
Cone Width
0.69 in
Bore Diameter
27/32 in
Ring Material Grade
AISI 52100
Cup Width
0.55 in
Roller Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086836
- Zoro #
- G023388656
- UPC #
- 888569029638
- Country of Origin
- China
- Ring Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Sets
- Cage Material
- Steel
- Roller Material
- Chrome Steel
- Bore Type
- Tapered
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Ring Material
- Steel
- Industry Number
- M12649/10
- Number of Rows
- One
Description
Tapered Roller Bearing Sets, Bore Diameter 27/32 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.69 in, Cup Width 0.55 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1 31/32 in, Overall Width 0.69 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.