Zoro Homepage

Thrust Washer, dia. 0.500in, 0.03in. Thick

  • Mfr # TRA815

  • Zoro # G2704059


product price: $3.15
/ea

Key Features

Inside Dia. (In.)
0.5 in
Inside Dia. (mm)
12.7
Outside Dia. (In.)
0.937"
Outside Dia. (mm)
23.8 mm
Thickness (In.)
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRA815
Zoro #
G2704059
UPC #
888569048141
Country of Origin
China

Dimensions

Inside Dia. (In.)
0.5 in
Inside Dia. (mm)
12.7
Outside Dia. (In.)
0.937"
Outside Dia. (mm)
23.8 mm
Thickness (In.)
0.03 in
Thickness (mm)
0.76 mm
Thickness
1/32 in
Nominal Inside Dia.
1/2 in
Nominal Outside Dia.
15/16 in
Outside Diameter
15/16 in
Bore Diameter
1/2 in
Washer Thickness
1/32 in

Details

Construction Material
52100 Steel
Item
Roller Thrust Bearing Washer
Agency Compliance
RoHS
System of Measurement
Inch
Washer Material
Alloy Steel
Self Lubricating Bearing
No
Lubrication Type
Lubrication Required
Maximum Temperature
250 Degrees F
Minimum Temperature
-5 Degrees F
For Thrust Bearing Type
Needle Roller
Series
TRA, TWA
Washer Material Grade
52100
Compatible Bearing
815

Description

Roller Thrust Bearing Washer, Bore Diameter 1/2 in, Compatible Bearing 815, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 15/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Washer Material Alloy Steel, Washer Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.