Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thrust Washer, dia. 0.875in, 0.06in. Thick

  • Mfr # TRB1423

  • Zoro # G2704016


product price: $4.59
/ea

Key Features

Inside Dia. (In.)
0.875 in
Inside Dia. (mm)
22.23 mm
Outside Dia. (In.)
1.437"
Outside Dia. (mm)
36.5 mm
Thickness (In.)
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRB1423
Zoro #
G2704016
UPC #
888569048189
Country of Origin
China

Dimensions

Inside Dia. (In.)
0.875 in
Inside Dia. (mm)
22.23 mm
Outside Dia. (In.)
1.437"
Outside Dia. (mm)
36.5 mm
Thickness (In.)
0.06 in
Thickness (mm)
1.6 mm
Thickness
1/16 in
Nominal Outside Dia.
1 7/16 in
Nominal Inside Dia.
7/8 in
Washer Thickness
1/16 in
Bore Diameter
7/8 in
Outside Diameter
1 7/16 in

Details

Construction Material
52100 Steel
Item
Roller Thrust Bearing Washer
System of Measurement
Inch
Self Lubricating Bearing
No
For Thrust Bearing Type
Needle Roller
Series
TRB, TWB
Washer Material
Alloy Steel
Lubrication Type
Lubrication Required
Compatible Bearing
1423
Washer Material Grade
52100
Maximum Temperature
250 Degrees F
Minimum Temperature
-5 Degrees F

Description

Roller Thrust Bearing Washer, Bore Diameter 7/8 in, Compatible Bearing 1423, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 7/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Washer Material Alloy Steel, Washer Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.